Motion
827MA
Edge Finder, Mechanical, Single, Cylindrical
MI ITEM #02049422
MFR #827MA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Edge Finder, Mechanical, Single, Cylindrical
MI ITEM #02049422
MFR #827MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
827MA EDGE FINDER, SINGLE END, 10MM BOD

Specifications

  • Tool Type
    Edge Finder
  • Electronic Or Mechanical
    Mechanical
  • Tool End Style
    Single
  • Head Contact Type
    Cylindrical
  • Head Diameter
    6 mm
  • Shank Diameter
    10 mm
  • Magnetic
    No
  • Material
    Steel
  • Manufacturer Catalog Number
    56041
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text