Specifications
Dimensions
- Body Diameter3/8 in
Details
- Body MaterialSteel
- Finish CoatingNickel
- Handle StyleKnurled
- Includes Magnetic EndNon-Magnetic End
- Manufacturer Catalog Number56092
- Manufacturer Product Page
- Point TypeStraight
- Tip MaterialCarbide
Overview
Mfr description
70BX POCKET SCRIBER W/ 2 7/8" TUNGSTEN