Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator Diameter Gage, White, Graduation: 0.0005", Ball Diameter: 0.062", 0.1", 1/4", Measurement Range: 1" to 12"
MI ITEM #02049459
MFR #1102

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1102 DIAL INDIC. DIA. GAGE, 1-12" LENGT

Specifications

  • Maximum Measurement
    12 in
  • Minimum Measurement
    1 in
  • Dial Graduation
    0.0005 in
  • Imperial Or Metric
    Imperial
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Ball Diameter
    0.062 in, 0.1 in, 1/4 in
  • Manufacturer Catalog Number
    56134
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought