Motion
216RL-2
Outside Micrometer, Range: 1" to 2", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Steel
MI ITEM #02049472
MFR #216RL-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 1" to 2", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Steel
MI ITEM #02049472
MFR #216RL-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
216RL-2 DIGITAL MICROMETER, 2", .001" G
  • Simple to use
  • Anvil and spindle are sized at .250" (6.35 mm)
  • Clear, easily-to-read numbers reduce errors
  • No-glare black finish on the frame
  • Starrett no-glare satin chrome finish on thimble and sleeve
  • .001" or .01 mm is read directly from the counter, .0001" or .001 mm is read from the Vernier scale on the micrometer sleeve

Specifications

  • Minimum Measurement
    1 in
  • Maximum Measurement
    2 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Steel
  • Throat Depth
    1-35/64 in
  • Graduation
    0.001 in
  • Accuracy
    ±0.0001 in
  • Data Output
    None
  • Finish Coating
    Black, Chrome
  • Manufacturer Catalog Number
    56153
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text