Motion
T216XRL-2

L S STARRETT
T216XRL-2

Outside Micrometer, Range: 1" to 2", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
Mi Item #02049473
MFR #T216XRL-2
Price$906.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
T216XRL-2

Outside Micrometer, Range: 1" to 2", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
Mi Item #02049473
MFR #T216XRL-2

Mfr description
T216XRL-2 DIGITAL MICROMETER, 2", .0001
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$906.38/each

Specifications

Dimensions

  • Graduation
    0.0001 in
  • Throat Depth
    1-35/64 in

Details

  • Accuracy
    ±0.00005 in
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Black, Chrome
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    56156
  • Manufacturer Product Page
  • Maximum Measurement
    2 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    1 in
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)