Motion
575FP
Screw Thread Micrometer - Graduation: 0.001 in, Point Spindle
MI ITEM #02049480
MFR #575FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Thread Micrometer - Graduation: 0.001 in, Point Spindle
MI ITEM #02049480
MFR #575FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
575FP SCREW THREAD MICROMETER, 0-1" RAN

Specifications

  • Type
    Screw Thread
  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Measuring Face Material
    Steel
  • Graduation
    0.001 in
  • Spindle Type
    Point
  • Anvil Type
    Double V-Anvil
  • Data Output
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    56164
  • Manufacturer Product Page
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text