Motion
585CP
Screw Thread Micrometer - Graduation: 0.001 in, Point Spindle
Mi Item #02049483
MFR #585CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Thread Micrometer - Graduation: 0.001 in, Point Spindle
Mi Item #02049483
MFR #585CP

Mfr description
585CP SCREW THREAD MICROMETER, 1-2" RAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in
  • Weight
    0.50 lbs

Details

  • Anvil Type
    Double V-Anvil
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    56167
  • Manufacturer Product Page
  • Maximum Measurement
    2 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Steel
  • Minimum Measurement
    1 in
  • Spindle Type
    Point
  • Type
    Screw Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)