Motion
208Z
Can-Seam Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02049489
MFR #208Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Can-Seam Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02049489
MFR #208Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
208Z 0-.375" RANGE, .001" GRAD, WITHOUT

Specifications

  • Type
    Can-Seam
  • Minimum Measurement
    0 in
  • Maximum Measurement
    3/8 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Measuring Face Material
    Steel
  • Graduation
    0.001 in
  • Spindle Type
    Flat
  • Data Output
    None
  • Finish Coating
    Satin
  • Manufacturer Catalog Number
    56175
  • Manufacturer Product Page
  • Anvil
    Round
  • Includes
    Without Depth Gauge
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text