Motion
216RL-4
Outside Micrometer, Range: 3" to 4", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Steel
MI ITEM #02049503
MFR #216RL-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 3" to 4", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Steel
MI ITEM #02049503
MFR #216RL-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in
  • Throat Depth
    2-21/32 in

Details

  • Accuracy
    ±0.00015 in
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Black, Chrome
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    56208
  • Manufacturer Product Page
  • Maximum Measurement
    4 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Steel
  • Minimum Measurement
    3 in
  • Thimble Type
    Ratchet Stop

Overview

Mfr description
216RL-4 DIGITAL MICROMETER, 4", .001" G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought