Motion
655-881J

L S STARRETT
655-881J

Dial Indicator, Yellow, Graduation: 0.01mm, Reading: 0 to 100, Ball Diameter: 13/16", Measurement Range: 0mm to 25mm
MI ITEM #02049518
MFR #655-881J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
655-881J

Dial Indicator, Yellow, Graduation: 0.01mm, Reading: 0 to 100, Ball Diameter: 13/16", Measurement Range: 0mm to 25mm
MI ITEM #02049518
MFR #655-881J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
655-881J DIAL IND., JEWELED, 2 3/4", 25

Specifications

  • Maximum Measurement
    25 mm
  • Minimum Measurement
    0 mm
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Dial Reading
    0 to 100
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    Yellow
  • Dial Diameter
    2-3/4 in
  • Ball Diameter
    13/16 in
  • Manufacturer Catalog Number
    56229
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text