Motion
11MH-150

L S STARRETT
11MH-150

Cast Iron - Steel Square, Combination Square, Blade Length: 150mm, Square Set, Finish: Wrinkled Black, Graduation Style: Metric
MI ITEM #02049524
MFR #11MH-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
11MH-150

Cast Iron - Steel Square, Combination Square, Blade Length: 150mm, Square Set, Finish: Wrinkled Black, Graduation Style: Metric
MI ITEM #02049524
MFR #11MH-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11MH-150 COMBINATION SQUARE, CAST IRON

Specifications

  • Blade Length
    150 mm
  • 45 Degree Angle
    No
  • Square Style
    Combination Square
  • Graduation Style
    Metric
  • Graduation
    0.5 mm, 1 mm
  • Square Set
    Square Set
  • Number Of Pieces
    2
  • Material
    Cast Iron, Steel
  • Finish Coating
    Wrinkled Black
  • Manufacturer Catalog Number
    56241
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text