Motion
C334-150

L S STARRETT
C334-150

Rule - Blade Length: 5-3/4", Blade Width: 12mm, Graduation: 0.5mm, 1mm, 1/10", 1/50", Flexible
MI ITEM #02049545
MFR #C334-150
List Price$77.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C334-150

Rule - Blade Length: 5-3/4", Blade Width: 12mm, Graduation: 0.5mm, 1mm, 1/10", 1/50", Flexible
MI ITEM #02049545
MFR #C334-150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.90/each for your price

Overview

Mfr description
C334-150 STEEL RULE, 150MM (5 3/4"), NO
  • English/Metric
  • Full-flexible steel
  • Satin chrome
  • Reverse
  • Graduations: mm and 1/2 mm on one side, Quick-Reading 10ths and Aircraft Quick-Reading 50ths on reverse
  • Color: White
  • 12 mm W x 5-3/4”L, 0.4 mm thick

Specifications

  • Blade Length
    5-3/4 in
  • Blade Width
    12 mm
  • Graduation Style
    English, Metric
  • Graduation
    0.5 mm, 1/10 in, 1/50 in, 1 mm
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    56262
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text