Motion
84AZ-134-4J

L S STARRETT
84AZ-134-4J

Dial Bore Gauge, Dial Bore Gauge, 1-1/2 to 3", Material: Alloy Steel
MI ITEM #02049548
MFR #84AZ-134-4J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
84AZ-134-4J

Dial Bore Gauge, Dial Bore Gauge, 1-1/2 to 3", Material: Alloy Steel
MI ITEM #02049548
MFR #84AZ-134-4J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84Z-134-4J DIAL BORE GAGE, 1 1/2"-3" RA

Specifications

  • Gauge Type
    Dial Bore Gauge
  • Diameter Range
    1-1/2 to 3 in
  • Material
    Alloy Steel
  • Largest Diameter
    3 in
  • Manufacturer Catalog Number
    00030
  • Manufacturer Product Page
  • Smallest Diameter
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text