Motion
665JZ
Rectangular Indicator Base, Rod Length: 8-1/2", Rod Diameter: 3/8", Base Length: 8-1/2", Base Width: 2-1/2"
MI ITEM #02049549
MFR #665JZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rectangular Indicator Base, Rod Length: 8-1/2", Rod Diameter: 3/8", Base Length: 8-1/2", Base Width: 2-1/2"
MI ITEM #02049549
MFR #665JZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
665JZ SET: NOS. 665A/B/C/D/G/H/I/J, 25-

Specifications

  • Includes Base
    Included
  • Base Type
    Rectangular
  • Base Length
    8-1/2 in
  • Base Width
    2-1/2 in
  • Post Height
    9-1/2 in
  • Rod Length
    8-1/2 in
  • Post Diameter
    0.465 in
  • Rod Diameter
    3/8 in
  • Manufacturer Catalog Number
    56275
  • Manufacturer Product Page
  • Includes
    PT06784-A Gage Holding Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text