Motion
446MAZ-75RL

L S STARRETT
446MAZ-75RL

Mechanical Depth Micrometer - Gauge, Range: 0mm to 75mm, Accuracy: ±0.002mm, Graduation: 0.01mm, 75mm Base
MI ITEM #02049560
MFR #446MAZ-75RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
446MAZ-75RL

Mechanical Depth Micrometer - Gauge, Range: 0mm to 75mm, Accuracy: ±0.002mm, Graduation: 0.01mm, 75mm Base
MI ITEM #02049560
MFR #446MAZ-75RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
446MAZ-75RL DEPTH GAGE, 0-75MM RANGE, 0

Specifications

  • Minimum Measurement
    0 mm
  • Maximum Measurement
    75 mm
  • Measurement Type
    Mechanical
  • Base Length
    75 mm
  • Digital Counter
    Included
  • Rod Type
    Non-Rotating
  • Number of Rods
    3
  • Thimble Type
    Ratchet Stop
  • Accuracy
    ±0.002 mm
  • Graduation
    0.01 mm
  • Rod Diameter
    4 mm
  • Data Output
    None
  • Water Resistance Rating
    None
  • Finish Coating
    Black
  • Manufacturer Catalog Number
    56294
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text