Motion
363RL
Micrometer Head - 1" Max. Measurement, Digital Counter Included, 1 - 4" Spindle Diameter, 0.001" Graduation
MI ITEM #02049563
MFR #363RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Head - 1" Max. Measurement, Digital Counter Included, 1 - 4" Spindle Diameter, 0.001" Graduation
MI ITEM #02049563
MFR #363RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
363RL DIGITAL MICROMETER HEAD, 0-1" RAN

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Digital Counter
    Included
  • Spindle Diameter
    1/4 in
  • Graduation
    0.001 in
  • Measuring Face Material
    Steel
  • Thimble Diameter
    23/32 in
  • Spindle Length
    1-1/4 in
  • Overall Length
    5-7/8 in
  • Accuracy
    ±0.0001 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet
  • Clamp Nut Supplied
    Included
  • Finish Coating
    Black, Chrome
  • Number Of Extension Rods
    0
  • Manufacturer Catalog Number
    56298
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text