Motion
363MRL
Micrometer Head - 25mm Max. Measurement, Digital Counter Included, 6.35mm Spindle Diameter, 0.01mm Graduation
MI ITEM #02049566
MFR #363MRL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Head - 25mm Max. Measurement, Digital Counter Included, 6.35mm Spindle Diameter, 0.01mm Graduation
MI ITEM #02049566
MFR #363MRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
363MRL DIGITAL MICROMETER HEAD, 0-25MM

Specifications

  • Minimum Measurement
    0 mm
  • Maximum Measurement
    25 mm
  • Digital Counter
    Included
  • Spindle Diameter
    6.35 mm
  • Graduation
    0.01 mm
  • Measuring Face Material
    Steel
  • Thimble Diameter
    18 mm
  • Spindle Length
    32 mm
  • Overall Length
    149 mm
  • Accuracy
    ±0.002 mm
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet
  • Clamp Nut Supplied
    Included
  • Finish Coating
    Black, Chrome
  • Number Of Extension Rods
    0
  • Manufacturer Catalog Number
    56303
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text