Motion
C11H-6-16R

L S STARRETT
C11H-6-16R

Cast Iron - Steel Square, Combination Square, Blade Length: 6", Square Set, Finish: Black Wrinkle, Satin Chrome, Graduation Style: 16R
MI ITEM #02049594
MFR #C11H-6-16R
List Price$284.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C11H-6-16R

Cast Iron - Steel Square, Combination Square, Blade Length: 6", Square Set, Finish: Black Wrinkle, Satin Chrome, Graduation Style: 16R
MI ITEM #02049594
MFR #C11H-6-16R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$284.93/each for your price

Overview

Mfr description
C11H-6-16R COMBINATION SQUARE, CAST IRO

Specifications

  • Blade Length
    6 in
  • 45 Degree Angle
    No
  • Square Style
    Combination Square
  • Graduation Style
    16R
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in
  • Square Set
    Square Set
  • Number Of Pieces
    2
  • Material
    Cast Iron, Steel
  • Finish Coating
    Black Wrinkle, Satin Chrome
  • Manufacturer Catalog Number
    56364
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought