Specifications
Dimensions
- Blade Length12 in
- Graduation1/100 in, 1/32 in, 1/50 in, 1/64 in
Details
- 45 Degree AngleNo
- Beveled Or Straight EdgesStraight Edges
- Finish CoatingBlack Wrinkle, Satin Chrome
- Graduation Style16R
- Manufacturer Catalog Number56369
- Manufacturer Product Page
- MaterialCast Iron, Steel
- Number Of Pieces3
- Square SetSquare Set
- Square StyleCombination Square
Overview
Mfr description
C11HC-12-16R COMBINATION SQUARE, CAST I