Motion
C11MEH-300

L S STARRETT
C11MEH-300

Cast Iron Square - Combination Square, Blade Length: 11-3/4", Finish: Chrome, Graduation Style: English/Metric, Number of Pieces: 2
MI ITEM #02049614
MFR #C11MEH-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C11MEH-300

Cast Iron Square - Combination Square, Blade Length: 11-3/4", Finish: Chrome, Graduation Style: English/Metric, Number of Pieces: 2
MI ITEM #02049614
MFR #C11MEH-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C11MEH-300 COMBINATION SQUARE, CAST IRO

Specifications

  • Blade Length
    11-3/4 in
  • 45 Degree Angle
    No
  • Square Style
    Combination Square
  • Graduation Style
    English/Metric
  • Graduation
    0.5 mm, 1/32 in, 1/64 in, 1 mm
  • Square Set
    Non-Square Set
  • Number Of Pieces
    2
  • Material
    Cast Iron
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    56386
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text