Motion
C33HC-12-4R

L S STARRETT
C33HC-12-4R

Steel Square - Combination Square, Blade Length: 12", Finish: Chrome, Smooth Black, Graduation Style: 4R
Mi Item #02049625
MFR #C33HC-12-4R
Price$506.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C33HC-12-4R

Steel Square - Combination Square, Blade Length: 12", Finish: Chrome, Smooth Black, Graduation Style: 4R
Mi Item #02049625
MFR #C33HC-12-4R

Mfr description
C33HC-12-4R COMBINATION SQUARE, 12", 4R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$506.15/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Chrome, Smooth Black
  • Graduation Style
    4R
  • Manufacturer Catalog Number
    56397
  • Manufacturer Product Page
  • Material
    Steel
  • Square Set
    Non-Square Set
  • Square Style
    Combination Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)