Motion
C33H-12-16R

L S STARRETT
C33H-12-16R

Steel Square - Combination Square, Blade Length: 12", Square Set, Finish: Chrome, Smooth Black, Graduation Style: 16R
Mi Item #02049626
MFR #C33H-12-16R
Price$413.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C33H-12-16R

Steel Square - Combination Square, Blade Length: 12", Square Set, Finish: Chrome, Smooth Black, Graduation Style: 16R
Mi Item #02049626
MFR #C33H-12-16R

Mfr description
C33H-12-16R COMBINATION SQUARE, 12", 16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$413.20/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Chrome, Smooth Black
  • Graduation Style
    16R
  • Manufacturer Catalog Number
    56398
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Pieces
    2
  • Square Set
    Square Set
  • Square Style
    Combination Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)