Motion
C33HC-18-16R

L S STARRETT
C33HC-18-16R

Steel Square - Combination Square, Blade Length: 18", Square Set, Finish: Chrome, Smooth Black, Graduation Style: 16R
MI ITEM #02049631
MFR #C33HC-18-16R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C33HC-18-16R

Steel Square - Combination Square, Blade Length: 18", Square Set, Finish: Chrome, Smooth Black, Graduation Style: 16R
MI ITEM #02049631
MFR #C33HC-18-16R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C33HC-18-16R COMBINATION SQUARE, 18", 1

Specifications

  • Blade Length
    18 in
  • 45 Degree Angle
    No
  • Square Style
    Combination Square
  • Graduation Style
    16R
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in
  • Square Set
    Square Set
  • Number Of Pieces
    3
  • Material
    Steel
  • Finish Coating
    Chrome, Smooth Black
  • Manufacturer Catalog Number
    56403
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought