Motion
C434ME-600

L S STARRETT
C434ME-600

Steel Square - Combination Square, Blade Length: 23-1/2", Square Set, Finish: Chrome, Smooth Black, Graduation Style: English/Metric
Mi Item #02049649
MFR #C434ME-600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C434ME-600

Steel Square - Combination Square, Blade Length: 23-1/2", Square Set, Finish: Chrome, Smooth Black, Graduation Style: English/Metric
Mi Item #02049649
MFR #C434ME-600

Mfr description
C434ME-600 COMBINATION SET, 600MM/23 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    23-1/2 in
  • Graduation
    0.5 mm, 1/32 in, 1/64 in, 1 mm

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Chrome, Smooth Black
  • Graduation Style
    English/Metric
  • Manufacturer Catalog Number
    56423
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Pieces
    4
  • Square Set
    Square Set
  • Square Style
    Combination Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)