Motion
C607R-36

L S STARRETT
C607R-36

Rule, Blade Length: 36", Blade Width: 1-1/4", Graduation: 1/100", 1/16", 1/32", 1/64", Graduation Style: 7R
MI ITEM #02049653
MFR #C607R-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C607R-36

Rule, Blade Length: 36", Blade Width: 1-1/4", Graduation: 1/100", 1/16", 1/32", 1/64", Graduation Style: 7R
MI ITEM #02049653
MFR #C607R-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C607R-36 STEEL RULE, 36", 7R GRAD

Specifications

  • Blade Length
    36 in
  • Blade Width
    1-1/4 in
  • Graduation Style
    7R
  • Graduation
    1/100 in, 1/16 in, 1/32 in, 1/64 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    56436
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text