Motion
58S
58S Series-Series 58S Universal Snug for Indicator, 1/4; 3/8; 5/16 (Spindle Holes)", 3/32 to 1/4 (Gripping Holes)"
Mi Item #02049697
MFR #58S
Price$104.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
58S Series-Series 58S Universal Snug for Indicator, 1/4; 3/8; 5/16 (Spindle Holes)", 3/32 to 1/4 (Gripping Holes)"
Mi Item #02049697
MFR #58S

Mfr description
58S 1/4", 5/16", 3/8" SPINDLE HOLE DIAM
  • These universal snug's (sometimes called sleeves) provide a convenient means of attaching scribers and test indicator shanks to surface gauges
  • An advanced new style that is less expensive and more versatile, having the capability of accepting three different spindles or post diameters
  • With spindle hole diameters 1/4”, 5/16”, 3/8” (6.3 mm, 8 mm, 9.5 mm)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.88/each

Specifications

Dimensions

  • Size
    3/8, 5/16 (Spindle Holes) in, 1/4, 3/32 to 1/4 (Gripping Holes) in

Details

  • Accessory Type
    Universal Snug
  • For Use With
    196 Dial Indicator, 196M Dial Indicator, 650 Dial Indicator, 651 Dial Indicator
  • Manufacturer Catalog Number
    56613
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)