Motion
C304R-24

L S STARRETT
C304R-24

Rule - Blade Length: 24", Blade Width: 3/4", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
MI ITEM #02049704
MFR #C304R-24
Price$296.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C304R-24

Rule - Blade Length: 24", Blade Width: 3/4", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
MI ITEM #02049704
MFR #C304R-24

Mfr description
C304R-24 STEEL RULE, 24", 4R GRAD, FULL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.98/each

Specifications

Dimensions

  • Blade Length
    24 in
  • Blade Width
    3/4 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    4R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    56645
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)