Overview
Mfr description
676-2 MAGNETIC BACK FOR NO. 25, 2600 SE
Specifications
- Accessory TypeMagnetic Back
- For Use With25 and 2600 AGD Dial Indicator, 2600 Series AGD Dial Indicator
- Size1-7/8 (Diameter) in, 27/64 (Width) in, 5/16-24 in
- MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog Number56648
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data