Motion
S824AZ
Inside Micrometer - Range: 2" to 6", Mechanical, Graduation: 0.001"
MI ITEM #02049728
MFR #S824AZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer - Range: 2" to 6", Mechanical, Graduation: 0.001"
MI ITEM #02049728
MFR #S824AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S824AZ FIXED RANGE INSIDE MICROMETER SE

Specifications

  • Minimum Measurement
    2 in
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Graduation
    0.001 in
  • Accuracy
    ±0.0001 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    56678
  • Includes
    Padded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text