Motion
946
Caliper Case - For Use With: 120 & 120M Series, 797 Series, 798 Series, 799 Series
Mi Item #02049739
MFR #946
Price$133.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caliper Case - For Use With: 120 & 120M Series, 797 Series, 798 Series, 799 Series
Mi Item #02049739
MFR #946

Mfr description
946 DELUXE WOOD CASE, 12" (WAS 120ZZ-12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.80/each

Specifications

Dimensions

  • Weight
    2.70 lbs

Details

  • Accessory Type
    Case
  • For Use With
    120 & 120M Series, 797 Series, 798 Series, 799 Series
  • Manufacturer Catalog Number
    56695
  • Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)