Motion
C334-500

L S STARRETT
C334-500

Rule - Blade Length: 19-1/2", Blade Width: 19", Graduation: 1", 1/10", 1/2", 1/50", Flexible
MI ITEM #02049741
MFR #C334-500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C334-500

Rule - Blade Length: 19-1/2", Blade Width: 19", Graduation: 1", 1/10", 1/2", 1/50", Flexible
MI ITEM #02049741
MFR #C334-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C334-500 STEEL RULE, 500MM (19 1/2"), N

Specifications

  • Blade Length
    19-1/2 in
  • Blade Width
    19 in
  • Graduation
    1/10 in, 1/2 in, 1/50 in, 1 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    56697
  • Manufacturer Product Page
  • Finish Coating
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text