Motion
450-12
Mechanical Depth Micrometer - Gauge, Range: 0" to 12", Graduation: 0.001", 2-3 - 4" Base, Stainless Steel Face
MI ITEM #02049751
MFR #450-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer - Gauge, Range: 0" to 12", Graduation: 0.001", 2-3 - 4" Base, Stainless Steel Face
MI ITEM #02049751
MFR #450-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
450-12 DIAL DEPTH GAUGE 0-12" RANGE, .0

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    12 in
  • Measurement Type
    Mechanical
  • Base Length
    2-3/4 in
  • Digital Counter
    None
  • Rod Type
    Non-Rotating
  • Measuring Face Material
    Stainless Steel
  • Graduation
    0.001 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    56768
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text