Motion
C636EM-6

L S STARRETT
C636EM-6

Rule, Blade Length: 6", Blade Width: 19mm, Graduation: 0.5mm, 1mm, 1/32", 1/64", Includes: Protective Case
MI ITEM #02050014
MFR #C636EM-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C636EM-6

Rule, Blade Length: 6", Blade Width: 19mm, Graduation: 0.5mm, 1mm, 1/32", 1/64", Includes: Protective Case
MI ITEM #02050014
MFR #C636EM-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C636EM-6 STEEL RULE, 5 3/4" (150MM), NO

Specifications

  • Blade Length
    6 in
  • Blade Width
    19 mm
  • Graduation Style
    English, Metric
  • Graduation
    0.5 mm, 1/32 in, 1/64 in, 1 mm
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    57064
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text