Motion
H823MA/MB

L S STARRETT
H823MA/MB

Micrometer Head - 13mm Max. Measurement
MI ITEM #02050015
MFR #H823MA/MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
H823MA/MB

Micrometer Head - 13mm Max. Measurement
MI ITEM #02050015
MFR #H823MA/MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H823MA/MB MICROMETER HEAD

Specifications

  • Minimum Measurement
    0 mm
  • Maximum Measurement
    13 mm
  • Digital Counter
    None
  • Clamp Nut Supplied
    None
  • Number Of Extension Rods
    0
  • Manufacturer Catalog Number
    57069
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text