Motion
S816PC
Center, Pin - Center, Pin, Knurled Grip Handle/Body Style, 4 mm Maximum Punch Diameter
MI ITEM #02050022
MFR #S816PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center, Pin - Center, Pin, Knurled Grip Handle/Body Style, 4 mm Maximum Punch Diameter
MI ITEM #02050022
MFR #S816PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S816PC PRICK PUNCH SET: 1 EA. OF NOS. 8

Specifications

  • Minimum Punch Diameter
    1.5 mm
  • Maximum Punch Diameter
    4 mm
  • Number of Punches
    5
  • Punch Type
    Center, Pin
  • Punch Diameter
    1.5 mm, 2 mm, 3 mm, 4 mm
  • Overall Length
    100 mm
  • Material
    Steel
  • Handle/Body Style
    Knurled Grip
  • Non Marring
    Not Non-Marring
  • Non Sparking
    Not Non-Sparking
  • Manufacturer Catalog Number
    57078
  • Manufacturer Product Page
  • Includes
    816A/B/D Prick Punches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought