Motion
811-1CZ
Dial Test Indicator with Swivel Head, .060” Range, 0-30-0 White Dial, .001” Grad, with Attachments.
Mi Item #02050025
MFR #811-1CZ
Price$1,774.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Test Indicator with Swivel Head, .060” Range, 0-30-0 White Dial, .001” Grad, with Attachments.
Mi Item #02050025
MFR #811-1CZ

Mfr description
811-1CZ DIAL INDICATOR, .001" GRAD, .06
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,774.68/each

Specifications

Dimensions

  • Ball Diameter
    0.078 in
  • Contact Point Length
    1-5/16 in
  • Dial Diameter
    1-3/8 in
  • Dial Reading
    0 to 30 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Tool Post Holder (PT11770A/EDP 71361)
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    57081
  • Maximum Measurement
    0.06 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)