Motion
173MCT
Feeler Gauge - Set, 12.7 to 7 mm Blade Length, 0.03 to 0.5 mm Range, 13 Blades
Mi Item #02050031
MFR #173MCT
Price$212.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Feeler Gauge - Set, 12.7 to 7 mm Blade Length, 0.03 to 0.5 mm Range, 13 Blades
Mi Item #02050031
MFR #173MCT

Mfr description
173MCT THICKNESS GAGE, 13 TAPERED LEVES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.43/each

Specifications

Dimensions

  • Blade Length
    12.7 to 7 mm
  • Blade Width
    152 mm
  • Thickness
    0.03 mm, 0.04 mm, 0.05 mm, 0.06 mm, 0.07 mm, 0.08 mm, 0.09 mm, 0.10 mm, 0.15 mm, 0.20 mm, 0.30 mm, 0.40 mm, 0.50 mm

Details

  • Blade Material
    Steel
  • Blade Type
    Tapered
  • Imperial Or Metric
    Metric
  • Individual Gauge Or Set
    Set
  • Manufacturer Catalog Number
    57088
  • Manufacturer Product Page
  • Measurement Range
    0.03 to 0.5 mm
  • Number Of Blades
    13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)