Motion
66B
Thickness & Feeler Gauge - Set, 1/2 to 1/4 in Blade Length, 0.0015 to 0.035 in Range, 31 Blades
Mi Item #02050033
MFR #66B
Price$216.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 1/2 to 1/4 in Blade Length, 0.0015 to 0.035 in Range, 31 Blades
Mi Item #02050033
MFR #66B

Mfr description
66B THICKNESS GAGE, 31 STRAIGHT LEAVES,
  • Leaves made of finest tempered-steel, carefully finished to correct thickness, individually tested and marked with thickness
  • Locking device on most gauges-permits securely locking one or more leaves in position
  • Leaves easily removed or replaced
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.63/each

Specifications

Dimensions

  • Blade Length
    1/2 to 1/4 in
  • Blade Width
    3-1/32 in
  • Thickness
    0.0015 in, 0.0025 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.019 in, 0.01 in, 0.021 in, 0.022 in, 0.023 in, 0.024 in, 0.025 in, 0.026 in, 0.028 in, 0.02 in, 0.032 in, 0.035 in, 0.03 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Imperial
  • Individual Gauge Or Set
    Set
  • Manufacturer Catalog Number
    57097
  • Manufacturer Product Page
  • Measurement Range
    0.0015 to 0.035 in
  • Number Of Blades
    31
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)