Motion
572B
Thickness & Feeler Gauge - Set, 1/2 in Blade Length, 0.0015 to 0.035 in Range, 22 Blades
MI ITEM #02050035
MFR #572B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 1/2 in Blade Length, 0.0015 to 0.035 in Range, 22 Blades
MI ITEM #02050035
MFR #572B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    1/2 in
  • Blade Width
    3-1/32 in
  • Thickness
    0.0015 in, 0.0025 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.018 in, 0.01 in, 0.022 in, 0.025 in, 0.02 in, 0.035 in, 0.03 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Imperial
  • Individual Gauge Or Set
    Set
  • Manufacturer Catalog Number
    57099
  • Manufacturer Product Page
  • Measurement Range
    0.0015 to 0.035 in
  • Number Of Blades
    22

Overview

Mfr description
572B THICKNESS GAGE, .0015-.035" RANGE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought