Motion
706BZ
Setup Block or Set, Overall Length: 3", Overall Height: 2", Overall Width: 1", Setup Block Style: 1-2-3 Block
Mi Item #02050039
MFR #706BZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Setup Block or Set, Overall Length: 3", Overall Height: 2", Overall Width: 1", Setup Block Style: 1-2-3 Block
Mi Item #02050039
MFR #706BZ

Mfr description
706BZ MATCHED PAIR 1" X 2" X 3" INSPECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2 in
  • Overall Length
    3 in
  • Overall Width
    1 in

Details

  • Manufacturer Catalog Number
    57122
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Pieces
    2
  • Serial Number
    Serial Number Included
  • Setup Block Style
    1-2-3 Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)