Motion
57243
Flat Bar Stock -
MI ITEM #02050120
MFR #57243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Bar Stock -
MI ITEM #02050120
MFR #57243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57243 - 497 1/8X1/2X18 FLAT STOCK
  • 5% chromium content makes this steel especially desirable for punches and dies to be used in long production runs since it gives the tools far longer life
  • Up to 50% more pieces per sharpening can be produced than with oil hardening steel
  • High wear resistance is also ideal for punches and dies to stamp silicon, stainless steels, Monel® metal and other abrasive material
  • Maintains close dimensional accuracy throughout the heat-treating process—the wide 75° hardening range make this virtually foolproof
  • Full-length identification eliminates confusion with other steels

Specifications

  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought