Motion
57244
Flat Bar Stock -
Mi Item #02050121
MFR #57244
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Bar Stock -
Mi Item #02050121
MFR #57244

Mfr description
57244 - 497 1/8X3/4X18 FLAT STOCK
  • 5% chromium content makes this steel especially desirable for punches and dies to be used in long production runs since it gives the tools far longer life
  • Up to 50% more pieces per sharpening can be produced than with oil hardening steel
  • High wear resistance is also ideal for punches and dies to stamp silicon, stainless steels, Monel® metal and other abrasive material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.50 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)