Motion
57494
Flat Bar Stock -
MI ITEM #02050330
MFR #57494
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Bar Stock -
MI ITEM #02050330
MFR #57494

Mfr description
57494 - 497 1/16X2X18 FLAT STOCK
  • 5% chromium content makes this steel especially desirable for punches and dies to be used in long production runs since it gives the tools far longer life
  • Up to 50% more pieces per sharpening can be produced than with oil hardening steel
  • High wear resistance is also ideal for punches and dies to stamp silicon, stainless steels, Monel® metal and other abrasive material
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)