Motion
57521
A2 Tool Steel Flat Bar Stock - 3/16 in Thick, 18 in Long
Mi Item #02050358
MFR #57521
Price$651.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A2 Tool Steel Flat Bar Stock - 3/16 in Thick, 18 in Long
Mi Item #02050358
MFR #57521

Mfr description
57521 - 497 3/16X7X18 FLAT STOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$651.32/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    3/16 in
  • Weight
    6.80 lbs

Details

  • Finish
    No Finish
  • Industry Standards Met
    SAE A2
  • Material
    A2 Tool Steel
  • Meets Industry Standards By
    AISI, SAE
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    ±0.005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)