Motion
K151
Open Grip Adjustable Heavy Duty Hacksaw Frame - Heavy Duty Adjustment Frame, Bi-Metal Unique Blade
MI ITEM #02050606
MFR #K151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Grip Adjustable Heavy Duty Hacksaw Frame - Heavy Duty Adjustment Frame, Bi-Metal Unique Blade
MI ITEM #02050606
MFR #K151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K151 HACKSAW FRAME, HEAVY-DUTY ADJUSTAB

Specifications

  • Frame Style
    Heavy-Duty
  • Blade Length
    8, 10, 12 in
  • Blade(s) Included
    10" Bi-Metal, 12" Bi-Metal, 8" Bi-Metal
  • Throat Depth
    3-3/4 in
  • Frame Material
    Steel
  • Manufacturer Catalog Number
    60133
  • Manufacturer Product Page
  • Product Types
    Heavy Duty Hacksaw
  • Blade Material
    Bi-Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text