Motion
K152
Closed Grip High-Tension Heavy Duty Hacksaw Frame - Heavy Duty Adjustment Frame, Bi-Metal Unique Blade
Mi Item #02050607
MFR #K152
Price$57.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Grip High-Tension Heavy Duty Hacksaw Frame - Heavy Duty Adjustment Frame, Bi-Metal Unique Blade
Mi Item #02050607
MFR #K152

Mfr description
K152 HACKSAW FRAME, HEAVY-DUTY ADJUSTAB
  • Versatile, heavy duty frames that accept 8", 10" and 12" blades
  • Blades can be mounted in any one of four cutting directions and are tensioned by a single wing nut
  • Includes one bi-metal blade
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.38/each

Specifications

Dimensions

  • Blade Length
    8, 10, 12 in
  • Height
    1.5
  • Length
    5.9
  • Throat Depth
    3-3/4 in
  • Width
    17.5

Details

  • Applications
    Ideal for production cutting across a wide range of metals,For solids and thick wall tubes
  • Blade Material
    Bi-Metal
  • Blade(s) Included
    Yes
  • Frame Material
    Aluminum
  • Frame Style
    Heavy-Duty
  • Manufacturer Catalog Number
    60134
  • Manufacturer Product Page
  • Product Types
    Heavy Duty Hacksaw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)