Motion
SK1
Tool Key Caddy - Key Caddy, Stainless Steel Material
MI ITEM #02050633
MFR #SK1
Price$27.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Key Caddy - Key Caddy, Stainless Steel Material
MI ITEM #02050633
MFR #SK1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.58/each

Specifications

Dimensions

  • Height
    9.5
  • Length
    12.4
  • Weight
    8.90 lbs, 8.9
  • Width
    8.7

Details

  • For Use With
    Keys
  • Includes
    Key Ring
  • Manufacturer Catalog Number
    63135
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Quantity
    1
  • Storage Type
    Key Caddy
  • Strap
    No Carrying Strap

Overview

Mfr description
SK1 KEY CADDY, REGULAR BELTCLIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought