1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
SC5R
Chalk Line or Refill, Chalk Color: Red, Refill Container Size: 5lb
MI ITEM #
02050642
MFR #
SC5R
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Marking Tools
Chalk Lines and Refills
L S STARRETT SC5R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
SC5R
Chalk Line or Refill, Chalk Color: Red, Refill Container Size: 5lb
MI ITEM #
02050642
MFR #
SC5R
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SC5R CHALK REFILL, 2.27KG/5 LBS. RED
Specifications
Chalk Color
Red
Refill Container Size
5 lb
Manufacturer Catalog Number
63155
Weight
24.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data