Motion
SM44W
Adhesive Tape Measure, 4ft, 1/2", 1/16", Black, Red, Left to Right, Imperial
MI ITEM #02050646
MFR #SM44W
List Price$14.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Tape Measure, 4ft, 1/2", 1/16", Black, Red, Left to Right, Imperial
MI ITEM #02050646
MFR #SM44W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.20/each for your price

Overview

Mfr description
SM44W MEASURE STIX, 1/2" X 4'

Specifications

  • Blade Length
    4 ft
  • Blade Width
    1/2 in
  • Graduation
    1/16 in
  • Mark Color
    Black, Red
  • Reading Direction
    Left to Right
  • Measurement System
    Imperial
  • Blade Coating
    PU
  • Blade Color
    White
  • Blade Material
    Steel
  • Additional Details
    Permanent Adhesive
  • Manufacturer Catalog Number
    63168
  • Manufacturer Product Page
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text