Motion
SM66W
Adhesive Tape Measure, 6ft, 3/4", 1/16", Black, Red, Left to Right, Imperial
MI ITEM #02050647
MFR #SM66W
List Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Tape Measure, 6ft, 3/4", 1/16", Black, Red, Left to Right, Imperial
MI ITEM #02050647
MFR #SM66W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.25/each for your price

Overview

Mfr description
SM66W MEASURE STIX, 3/4" X 6'

Specifications

  • Blade Length
    6 ft
  • Blade Width
    3/4 in
  • Graduation
    1/16 in
  • Mark Color
    Black, Red
  • Reading Direction
    Left to Right
  • Measurement System
    Imperial
  • Blade Coating
    PU
  • Blade Color
    White
  • Blade Material
    Steel
  • Additional Details
    Permanent Adhesive
  • Manufacturer Catalog Number
    63169
  • Manufacturer Product Page
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text